Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
150mm Plain Half-Round Gutter 1829mm
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359979S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/150mm-plain-half-round-gutter-1829mm/p/ZT5359979S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Specifications
Specifications for 150mm Plain Half-Round Gutter 1829mm
Product Type
Gutter
Type
Half-Round Gutter
Diameter
150mm
Material
Cast Iron
Length
1829mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome