1inX1/2inX1in BSP Unequal Tee Galvanised - EE-MI130-1-12

Order Code: ZT5411758S

£8.29 Inc VAT (20%)


Description

1" BSP Parallel Female x 1/2" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Unequal Tee, Reducing on Branch, Fig. 130, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for 1inX1/2inX1in BSP Unequal Tee Galvanised - EE-MI130-1-12
  • Thread Size B
    1/2in
  • Thread Size A
    1in
  • Product Type
    Compressed Air and Ring Main