1X3/8X1BSP Unequal Tee 90 GAL - EE-MI130-1-38

Order Code: ZT5411703S

£13.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 3/8" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Unequal Tee, Reducing on Branch, Fig. 130, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for 1X3/8X1BSP Unequal Tee 90 GAL - EE-MI130-1-38
  • Thread Size B
    3/8in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    1in