2.1/2inX2inX2in g MI Tee GF130G - GF130-212-2-2

Order Code: ZT5417387S

£133.99 Inc VAT (20%)


Description

2.1/2" BSP Parallel Female x 2" BSP Parallel Female x 2" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Unequal Tee, Reducing on Run/Branch, Fig. 130, Working Temperature -20┬░C up to +120┬░C, Maximum Working Pressure 25 bar, GF

Specifications for 2.1/2inX2inX2in g MI Tee GF130G - GF130-212-2-2
  • Thread Size A
    2.1/2in
  • Thread Size B
    2in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size C
    2in