0
1
2

2274 Mixer Tap Connector Max. 34mm HOZ2274

Order Code: ZT2598401S

£15.99 Inc VAT (20%)


Description

This Hozelock multi-tap connector is designed to fit a wide variety of square, round and mixer taps, of up to 43mm high by 34mm wide. It comes complete with a choice of sealing washers to provide a leak-free connection, and from the highest quality materials for a long leak free life. Tap Size Max 43mm x 34mm Wide. Tap Type Kitchen, Mixer, Oval, Round, Square.

See full description
Specifications for 2274 Mixer Tap Connector Max. 34mm HOZ2274
  • Type
    Tap Connector
  • Material
    Plastic
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome