2in x 1.1/4inG MI Unequ. Tee GF130G - GF130-2-114

Order Code: ZT5417049S

£102.99 Inc VAT (20%)


Description

2" BSP Parallel Female x 1.1/4" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Unequal Tee, Reducing on Branch, Fig. 130, Working Temperature -20┬░C up to +120┬░C, Maximum Working Pressure 25 bar, GF

Specifications for 2in x 1.1/4inG MI Unequ. Tee GF130G - GF130-2-114
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1.1/4in
  • Thread Size A
    2in