2inX3/4inX2in B MI Unequ. Tee GF130 - GF130-2-34-2N

Order Code: ZT5417002S

£43.99 Inc VAT (20%)


Description

2" BSP Parallel Female x 3/4" BSP Parallel Female x 2" BSP Parallel Female, Malleable Iron Pipe Fitting, Black, Unequal Tee, Reducing on Run/Branch, Fig. 130, Working Temperature -20┬░C up to +120┬░C, Maximum Working Pressure 25 bar, GF

Specifications for 2inX3/4inX2in B MI Unequ. Tee GF130 - GF130-2-34-2N
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    2in
  • Thread Size C
    2in
  • Thread Size B
    3/4in