3/8 BSPT F/f/f Equal Tee 3K 316/L - 1012-0058

3/8 BSPT F/f/f Equal Tee 3K 316/L - 1012-0058

Order Code: ZT5370432S

£36.99 Inc VAT (20%)


Description

3/8" BSP Tapered Female, 3000lb Pipe Fitting, Equal Tee, 316 Stainless Steel, Working Temperature -100┬░C to +525┬░C, Maximum Working Pressure 207 bar, Jaymac

Specifications for 3/8 BSPT F/f/f Equal Tee 3K 316/L - 1012-0058
  • Thread Type
    BSPT
  • Product Type
    Industrial
  • Material
    Stainless Steel