54mm S6000 Equal 45 Bend - 1604154

Order Code: ZT5376409S

£72.99 Inc VAT (20%)


Description

54mm Inside Diameter, Press Gas Piping System, Series 6000, 45┬░ Equal Female, Elbow, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 54mm S6000 Equal 45 Bend - 1604154
  • Material
    Copper
  • Product Type
    Compressed Air and Ring Main
  • Inside Diameter A
    54mm