Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
65mm Outlet H460 Rainwater Head 255mm
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359921S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/65mm-outlet-h460-rainwater-head-255mm/p/ZT5359921S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Specifications
Specifications for 65mm Outlet H460 Rainwater Head 255mm
Product Type
Rainwater Head
Width
255mm
Material
Cast Iron
Height
460mm
Outlet Size
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome