Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
75mm Rainwater Offset 150mm Projection
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359926S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/75mm-rainwater-offset-150mm-projection/p/ZT5359926S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Tags:
#BulkDiscount
Specifications
Specifications for 75mm Rainwater Offset 150mm Projection
Product Type
Rainwater Offset
Material
Cast Iron
Diameter
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome