Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
8mm Straight Connector Pushfit - 2019-8310
By B&D
Order Code:
ZT4186753S
£3.99
Inc VAT (20%)
£4.49
11% off
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/8mm-straight-connector-pushfit-2019-8310/p/ZT4186753S
Add to quotation
View all Pipe Fittings
Description
8MM STRAIGHT CONNECTOR PUSHFIT
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8mm Straight Connector Pushfit - 2019-8310
Diameter
8mm
Product Type
Straight Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome