Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
8mm x 1/2" BSPT Male Pushfit - 2019-5020
By B&D
Order Code:
ZT4187354S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/8mm-x-half-inch-bspt-male-pushfit-2019-5020/p/ZT4187354S
Add to quotation
View all Pipe Fittings
Description
8MM x 1/2" BSPT MALE PUSHFIT
Tags:
#BulkDiscount
Specifications
Specifications for 8mm x 1/2" BSPT Male Pushfit - 2019-5020
Product Type
Pushfit
Thread Type
BSPT
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome