Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
ABS Barrel Nipple Pl/Bsp 4" - RB0BPF910
By Technoplastic
Order Code:
ZT4186917S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/abs-barrel-nipple-pl-bsp-4-inch-rb0bpf910/p/ZT4186917S
Add to quotation
View all Pipe Fittings
Description
ABS BARREL NIPPLE PL/BSP 4
Specifications
Specifications for ABS Barrel Nipple Pl/Bsp 4" - RB0BPF910
Diameter
4in
Material
ABS
Size
4in
Product Type
Barrel Nipple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome