Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
ABS Barrel Nipple Pl/Bsp 3/4" - RB0BPF250
By Technoplastic
Order Code:
ZT4186769S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/abs-barrel-nipple-pl-bsp-three-quarter-inch-rb0bpf250/p/ZT4186769S
Add to quotation
View all Pipe Fittings
Description
ABS BARREL NIPPLE PL/BSP 3/4
Tags:
#BulkDiscount
Specifications
Specifications for ABS Barrel Nipple Pl/Bsp 3/4" - RB0BPF250
Thread Type
BSP
Type
Barrel Nipple
Size
3/4in
Material
ABS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome