EE-1X3/8X1 FEM BSPP B T (black) - EE-MI130-1-38N

Order Code: ZT5411631S

£10.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 3/8" BSP Parallel Female, Malleable Iron Pipe Fitting, Black, Unequal Tee, Reducing on Branch, Fig. 130, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for EE-1X3/8X1 FEM BSPP B T (black) - EE-MI130-1-38N
  • Thread Size A
    1in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    3/8in