Flopro Threaded Mixer Tap Connector 12.5mm (1/2in) FLO70300074

Order Code: ZT2598452S

£7.99 Inc VAT (20%)


Description

The Flopro Threaded Mixer Tap Connector is for connecting an indoor threaded tap with a hose. A perfect fit for modern kitchen taps, providing a secure method of temporarily attaching a connector to a kitchen tap, it is also suitable for mixer taps. Made from premium grade plastic, the connectors allows a & lsquosnap fit&rsquo to ensure easy connection to all major watering brands. Diameter 24mm/22mm M24 M22. For size M22 (22mm dia) taps, unscrew the adapter inner and screw into the tap. For size M24 (24mm dia) taps screw directly on to the tap as an outer.

See full description
Specifications for Flopro Threaded Mixer Tap Connector 12.5mm (1/2in) FLO70300074
  • Material
    Plastic
  • Type
    Tap Connector
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome