Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
Galvanised 45° Equal Elbow 1in BSP Female - EE-MI120-1
By EE
Order Code:
ZT5411514S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/galvanised-45-degree-equal-elbow-1in-bsp-female-ee-mi120-1/p/ZT5411514S
Add to quotation
View all Pipe Fittings
Description
1" BSP Parallel Female, 45┬░ Equal Elbow (120) , Galvanised, Malleable Iron Fitting, EE
Specifications
Specifications for Galvanised 45° Equal Elbow 1in BSP Female - EE-MI120-1
Thread Type
BSPP
Product Type
Compressed Air and Ring Main