Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
Pre Soldered Straight Connector 22mm Pack of 2
By Securplumb
Order Code:
ZT4946506S
£5.99
Inc VAT (20%)
£7.19
16.5% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pre-soldered-straight-connector-22mm-pack-of-2/p/ZT4946506S
Add to quotation
View all Pipe Fittings
Description
Securplumb Pre Soldered Straight Connector 22mm Pack 2 106429
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pre Soldered Straight Connector 22mm Pack of 2
Diameter
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome