Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Cap 110mm - RV0CAI910
By Technoplastic
Order Code:
ZT4186875S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-cap-110mm-rv0cai910/p/ZT4186875S
Add to quotation
View all Pipe Fittings
Description
PVCU CAP 110MM
Specifications
Specifications for PVCU Cap 110mm - RV0CAI910
Product Type
PVCU Cap
Material
PVCU
Type
Cap
Diameter
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome