Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Cap 2" - RV0CAL630
By Technoplastic
Order Code:
ZT4186726S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.63
6%
10 +
£5.27
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-cap-2-inch-rv0cal630/p/ZT4186726S
Add to quotation
View all Pipe Fittings
Description
PVCU CAP 2"
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Cap 2" - RV0CAL630
Material
PVCU
Size
2in
Product Type
Cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome