Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Cap 4" - RV0CAL910
By Technoplastic
Order Code:
ZT4186732S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-cap-4-inch-rv0cal910/p/ZT4186732S
Add to quotation
View all Pipe Fittings
Description
PVCU CAP 4"
Specifications
Specifications for PVCU Cap 4" - RV0CAL910
Product Type
PVCU Cap
Type
Cap
Material
PVCU
Size
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome