Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Cap 63mm - RV0CAI630
By Technoplastic
Order Code:
ZT4186809S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-cap-63mm-rv0cai630/p/ZT4186809S
Add to quotation
View all Pipe Fittings
Description
PVCU CAP 63MM
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Cap 63mm - RV0CAI630
Material
PVCU
Product Type
Cap
Diameter
63mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome