Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Cap 75mm - RV0CAI750
By Technoplastic
Order Code:
ZT4186761S
£11.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-cap-75mm-rv0cai750/p/ZT4186761S
Add to quotation
View all Pipe Fittings
Description
PVCU CAP 75MM
Specifications
Specifications for PVCU Cap 75mm - RV0CAI750
Material
PVCU
Size
75mm
Product Type
Cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome