Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Elbow 90 32mm - RV0GOI320
By Technoplastic
Order Code:
ZT4187056S
£2.99
Inc VAT (20%)
£3.39
11.5% off
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-elbow-90-32mm-rv0goi320/p/ZT4187056S
Add to quotation
View all Pipe Fittings
Description
PVCU ELBOW 90 32MM
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for PVCU Elbow 90 32mm - RV0GOI320
Diameter
32mm
Material
PVCU
Product Type
Elbow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome