Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Reducing Bush 2 x 1" - RV0RCL63D
By Technoplastic
Order Code:
ZT4186909S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-reducing-bush-2-x-1-inch-rv0rcl63d/p/ZT4186909S
Add to quotation
View all Pipe Fittings
Description
PVCU REDUCING BUSH 2 X 1"
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Reducing Bush 2 x 1" - RV0RCL63D
Type
Reducing Bush
Material
PVCU
Outlet Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome