Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 110mm - RV0MAI910
By Technoplastic
Order Code:
ZT4186886S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-110mm-rv0mai910/p/ZT4186886S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 110MM
Specifications
Specifications for PVCU Socket 110mm - RV0MAI910
Material
PVCU
Diameter
110mm
Product Type
Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome