Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 11/2" - RV0MAL500
By Technoplastic
Order Code:
ZT4186729S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-1half-inch-rv0mal500/p/ZT4186729S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 11/2"
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Socket 11/2" - RV0MAL500
Product Type
Socket
Material
PVCU
Socket Size
1.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome