Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 2" - RV0MAL630
By Technoplastic
Order Code:
ZT4186837S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 +
£5.14
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-2-inch-rv0mal630/p/ZT4186837S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 2"
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Socket 2" - RV0MAL630
Material
PVCU
Product Type
Socket
Size
2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome