Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 3" - RV0MAL900
By Technoplastic
Order Code:
ZT4186826S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-3-inch-rv0mal900/p/ZT4186826S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 3"
Specifications
Specifications for PVCU Socket 3" - RV0MAL900
Product Type
PVCU Socket
Type
Socket
Size
3in
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome