Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 4" - RV0MAL910
By Technoplastic
Order Code:
ZT4186803S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-4-inch-rv0mal910/p/ZT4186803S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 4"
Specifications
Specifications for PVCU Socket 4" - RV0MAL910
Material
PVCU
Type
Socket
Size
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome