Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 50mm - RV0MAI500
By Technoplastic
Order Code:
ZT4186810S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-50mm-rv0mai500/p/ZT4186810S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 50MM
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Socket 50mm - RV0MAI500
Product Type
Socket
Diameter
50mm
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome