Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket 90mm - RV0MAI900
By Technoplastic
Order Code:
ZT4186776S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-90mm-rv0mai900/p/ZT4186776S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET 90MM
Specifications
Specifications for PVCU Socket 90mm - RV0MAI900
Material
PVCU
Product Type
Socket
Diameter
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome