Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Socket Adapter Plain X Male Thread 3/4" - RV0AMR25C
By Technoplastic
Order Code:
ZT4186891S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-socket-adapter-plain-x-male-thread-three-quarter-inch-rv0amr25c/p/ZT4186891S
Add to quotation
View all Pipe Fittings
Description
PVCU SOCKET ADAPTOR PLAIN X MALE THREAD 3/4"
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Socket Adapter Plain X Male Thread 3/4" - RV0AMR25C
Thread Type
Male
Size
3/4in
Material
PVCU
Product Type
Socket Adapter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome