Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
PVCU Tank Connector 2" - RV0TAC630
By Technoplastic
Order Code:
ZT4187297S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 20th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/pvcu-tank-connector-2-inch-rv0tac630/p/ZT4187297S
Add to quotation
View all Pipe Fittings
Description
PVCU TANK CONNECTOR 2"
Specifications
Specifications for PVCU Tank Connector 2" - RV0TAC630
Diameter
2in
Product Type
Tank Connector
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome