Rainwater Square Gutter White 4m x 112mm

Order Code: ZT4954479S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Kayflow Rainwater Square Gutter White 4m x 112mm 119449

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rainwater Square Gutter White 4m x 112mm
  • Width
    112mm
  • Size
    4m x 112mm
  • Product Type
    Rainwater Square Gutter
  • Colour
    White
  • Length
    4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome