Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
Solvent Weld Obtuse 45 Bend Black 40mm
By Davant
Order Code:
ZT4955484S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/solvent-weld-obtuse-45-bend-black-40mm/p/ZT4955484S
Add to quotation
View all Pipe Fittings
Description
Davant Solvent Weld Obtuse 45° Bend Black 40mm 119638
Tags:
#BulkDiscount
Specifications
Specifications for Solvent Weld Obtuse 45 Bend Black 40mm
Colour
Black
Product Type
Obtuse 45 Bend
Diameter
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome