Solvent Weld Obtuse 45 Bend White 40mm

Order Code: ZT4955449S

£5.99 Inc VAT (20%)
£7.1916.5% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Davant Solvent Weld Obtuse 45� Bend White 40mm 119639

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Solvent Weld Obtuse 45 Bend White 40mm
  • Product Type
    45 Bend
  • Type
    Obtuse 45 Bend
  • Colour
    White
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome