Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Pipe Fittings
St.steel Equal Cross 3/8in BSP Female - EC-38
By Haitima
Order Code:
ZT5416512S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
View all Pipe Fittings
Description
3/8" BSP Parallel Female, Cross, 150lb Tube & Pipe Fitting, 316 Stainless Steel, Haitima
Specifications
Technical Information
Specifications for St.steel Equal Cross 3/8in BSP Female - EC-38
Material
Stainless Steel
Product Type
Industrial
Thread Type
BSPP
Thread Gender
Female
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome