Unequal 90 Elbow F/F BSP (B) 1.1/4in X 1in - EE-MI90-114-1N

Order Code: ZT5411183S

£10.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female x 1" BSP Parallel Female, Malleable Iron Pipe Fitting, Black, Reducing 90┬░ Elbow, Fig. 90R, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for Unequal 90 Elbow F/F BSP (B) 1.1/4in X 1in - EE-MI90-114-1N
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1in
  • Thread Size A
    1.1/4in