Unequal 90 Elbow F/F BSP (B) 2in X 1.1/4in - EE-MI90-2-114N

Order Code: ZT5411324S

£27.99 Inc VAT (20%)


Description

2" BSP Parallel Female x 1.1/4" BSP Parallel Female, Malleable Iron Pipe Fitting, Black, Reducing 90┬░ Elbow, Fig. 90R, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for Unequal 90 Elbow F/F BSP (B) 2in X 1.1/4in - EE-MI90-2-114N
  • Thread Size B
    1.1/4in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    2in