Unequal 90 Elbow F/f BSP (g) 3/4inX3/8in - EE-MI90-34-38

Order Code: ZT5411281S

£7.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female x 3/8" BSP Parallel Female, Malleable Iron Pipe Fitting, Galvanised, Reducing 90┬░ Elbow, Fig. 90R, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, EE

Specifications for Unequal 90 Elbow F/f BSP (g) 3/4inX3/8in - EE-MI90-34-38
  • Thread Size A
    3/4in
  • Thread Size B
    3/8in
  • Product Type
    Compressed Air and Ring Main