0
1
2
3

Door Dust Sealer FAIDUSTDOOR

Order Code: ZT1458623S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

The Faithfull Door Dust Sealer is a re-usable dust screen door which isolates the working area, sealing in dust and odour. Ideal for decorating, it has a zipper on both sides and is supplied with mounting tape. Specifications Overall size 112 x 220cm. Door opening 68 x 190cm.

Specifications for Door Dust Sealer FAIDUSTDOOR
  • MFR Part No.
    FAIDUSTDOOR
  • Type
    Door Sealer
  • Size
    1.1 x 2.2m
  • Material
    Plastic
  • Cover Type
    Door Sealer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome