Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Pneumatic Ball Valves
1/8in BSPP Female or Valve - 6.04.18
By Pneumax
Order Code:
ZT5400361S
Copy
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-ball-valves/1-8in-bspp-female-or-valve-6-04-18/p/ZT5400361S
Add to quotation
View all Pneumatic Ball Valves
Description
1/8" BSP Parallel Female, OR Valve, Maximum Working Pressure 10 bar, Pneumax
Specifications
Specifications for 1/8in BSPP Female or Valve - 6.04.18
Thread Type
BSPP
Product Type
Pneumatics and Vacuum
Function
OR
Maximum Working Pressure
10bar
Thread Gender
Female