1/8inBSPF Brass Ball Valve Black Handle NI Plated - BV35-18

Order Code: ZT5409163S

£18.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, High Pressure Mini Ball Valve, Black Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -20┬░C to +90┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 1/8inBSPF Brass Ball Valve Black Handle NI Plated - BV35-18
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP