1 BSPP Brass Ball Valve FlatLeverHandle - BV266-114

Order Code: ZT5408883S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

1.1/4" BSP Parallel Female, Type BV266, Flat Lever Handle, Gas Full Flow Ball Valve, Brass, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 5 bar, ITAP

Specifications for 1 BSPP Brass Ball Valve FlatLeverHandle - BV266-114
  • Material
    Brass
  • Thread Type
    BSPP