1.1/2in BSPP Brass Ball Valve Blue Handle - BV84-112WL

Order Code: ZT5409686S

£139.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female, Dual Sealing Lockable Ball Valve, WRAS Approved, Blue Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40┬░C to +150┬░C, Maximum Working Pressure 40 bar, RUB

Specifications for 1.1/2in BSPP Brass Ball Valve Blue Handle - BV84-112WL
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Standards Met
    WRAS Approved