1.1/2in BSPP Brass Ball Valve Full Bore Ball Valves - IT091-112

1.1/2in BSPP Brass Ball Valve Full Bore Ball Valves - IT091-112

Order Code: ZT5424634S

£89.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Male x 1.1/2" BSP Parallel Female, With Lever Handle, Full Bore Ball Valves, Type 091, Nickel Plated Brass, Working Temperature in Absence of Steam -20┬░C to +150┬░C, Maximum Working Pressure 30 bar, ITAP

Specifications for 1.1/2in BSPP Brass Ball Valve Full Bore Ball Valves - IT091-112
  • Material
    Brass Nickel Plated
  • Thread Size A
    1.1/2in
  • Thread Size B
    1.1/2in
  • Maximum Working Pressure
    30bar
  • Temperature Range
    20°C to +150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome