1.1/2in BSPT Brass Ball Valve Red Handle - OXYBV-112

Order Code: ZT5430587S

£133.99 Inc VAT (20%)


Description

1.1/2" BSP Tapered Female, Ball Valve, Oxygen, Red Handle, Brass Body, PTFE Seal, Working Temperature -10┬░C to +120┬░C, Tecnovielle

Specifications for 1.1/2in BSPT Brass Ball Valve Red Handle - OXYBV-112
  • Colour
    Red
  • Thread Type
    BSPT
  • Material
    Brass Body