1.1/2in PN16 Flanged CI Ball Valve Atex - 150HIT 08

Order Code: ZT5375282S

£203.99 Inc VAT (20%)


Description

1.1/2" PN16 Flange, 2 Piece Full Bore Direct Mount Ball Valve, ATEX Approved, Cast Iron, FPM Seal Material, PTFE Seat Material, Working Temperature -10┬░C to +200┬░C, Maximum Working Pressure 16 bar, ICP Valves

Specifications for 1.1/2in PN16 Flanged CI Ball Valve Atex - 150HIT 08
  • Thread Type
    Flanged PN16